Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resealable Masking Cap/Plug, PK 50

  • Mfr # SH-55778

  • Zoro # G714845482


product price: $26.89
/pk 50, $0.54/ea

Key Features

Plug Diameter at Bottom
0.45 in
Features
Eliminates the Need for Two Separate Masks and the Added Labor Involved in Installing and Removing Each, Rubber Cap/Plug Combo Reseals itself After any Nitrogen Charging that may Occur for Shipping
Material
Rubber
Color
Black
Plug Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-55778
Zoro #
G714845482
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.45 in
Plug Length
0.95 in
Plug Diameter at Top
0.537 in
Maximum Hole Size
0.375 in
Overall Length
0.95 in
Fits Tube Size
3/8 in

Details

Features
Eliminates the Need for Two Separate Masks and the Added Labor Involved in Installing and Removing Each, Rubber Cap/Plug Combo Reseals itself After any Nitrogen Charging that may Occur for Shipping
Material
Rubber
Color
Black
Item
Tapered Plug

Description

Tapered Plug, Maximum Hole Size 0.375 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.