Zoro Homepage

Resealable Masking Cap/Plug, PK 50

  • Mfr # SH-55780

  • Zoro # G514845446


product price: $23.95
/pk 50, $0.48/ea

Key Features

Plug Diameter at Top
0.796 in
Material
Rubber
Plug Diameter at Bottom
0.672 in
Maximum Hole Size
0.625 in
Plug Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-55780
Zoro #
G514845446
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.796 in
Plug Diameter at Bottom
0.672 in
Maximum Hole Size
0.625 in
Plug Length
0.95 in
Overall Length
0.95 in
Fits Tube Size
5/8 in

Details

Item
Tapered Plug
Material
Rubber
Color
Black
Features
Eliminates the Need for Two Separate Masks and the Added Labor Involved in Installing and Removing Each, Rubber Cap/Plug Combo Reseals itself After any Nitrogen Charging that may Occur for Shipping

Description

Tapered Plug, Maximum Hole Size 0.625 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.