Resealable Masking Cap/Plug, PK 50
Mfr # SH-55781
Zoro # G614845438
product price: $31.19
/pk 50, $0.62/eaKey Features
Material
Rubber
Plug Diameter at Top
0.92 in
Plug Length
0.95 in
Maximum Hole Size
0.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-55781
Zoro #
G614845438
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Top
0.92 in
Plug Length
0.95 in
Maximum Hole Size
0.75 in
Plug Diameter at Bottom
0.78 in
Overall Length
0.95 in
Fits Tube Size
3/4 in
Details
Material
Rubber
Color
Black
Item
Tapered Plug
Features
Eliminates the Need for Two Separate Masks and the Added Labor Involved in Installing and Removing Each, Rubber Cap/Plug Combo Reseals itself After any Nitrogen Charging that may Occur for Shipping
Description
Tapered Plug, Maximum Hole Size 0.75 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.