Zoro Homepage

Round Furniture Glide, PK1000

  • Mfr # CCF-RT-13-1 RT13-1Q1

  • Zoro # G2691539


product price: $420.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Minimum Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-RT-13-1 RT13-1Q1
Zoro #
G2691539
UPC #
-
Country of Origin
United States

Dimensions

Minimum Wall Thickness
0.083 in
Maximum Wall Thickness
0.134 in
Plug Length
0.5 in
For Tube Outside Diameter
1.625 in

Details

Item
Round Furniture Glide
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Features
Not Subject to Rust or Corrosion, Tapered Ribs
Maximum Intermittent Temperature
175 Degrees F
Series
CCF

Description

Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 1.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.