Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Furniture Glide, PK12

  • Mfr # CCF-RT-38 QRT38Q1

  • Zoro # G2691076


product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-RT-38 QRT38Q1
Zoro #
G2691076
UPC #
-
Country of Origin
Germany

Dimensions

Minimum Wall Thickness
0.12 in
Plug Length
1.1 in
For Tube Outside Diameter
4.75 in
Maximum Wall Thickness
0.203 in

Details

Item
Round Furniture Glide
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Series
CCF
Features
Not Subject to Rust or Corrosion, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F

Description

Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 4.75 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.