Zoro Homepage

Round Furniture Glide, PK4000

  • Mfr # CCF-1-10-14 612167AB

  • Zoro # G2691277


product price: $652.99
/pk 4000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Wall Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-1-10-14 612167AB
Zoro #
G2691277
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.134 in
Minimum Wall Thickness
0.083 in
Plug Length
0.44 in
For Tube Outside Diameter
1 in

Details

Item
Round Furniture Glide
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Not Subject to Rust or Corrosion, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
CCF

Description

Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 1 in, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.