Round Furniture Glide, PK4000
Mfr # CCF-7/8-10-14 611867AB
Zoro # G2690988
product price: $617.99
/pk 4000, $0.15/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
CCF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCF-7/8-10-14 611867AB
Zoro #
G2690988
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.44 in
For Tube Outside Diameter
0.875 in
Minimum Wall Thickness
0.083 in
Maximum Wall Thickness
0.134 in
Details
Item
Round Furniture Glide
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
CCF
Maximum Continuous Temperature
150 Degrees F
Features
Not Subject to Rust or Corrosion, Tapered Ribs
Maximum Intermittent Temperature
175 Degrees F
Description
Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 0.875 in, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.