Round Furniture Glide, PK5000
Mfr # CCF-3/4-14-20 611267AB
Zoro # G2689466
product price: $795.99
/pk 5000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
CCF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCF-3/4-14-20 611267AB
Zoro #
G2689466
UPC #
-
Country of Origin
United States
Dimensions
For Tube Outside Diameter
0.75 in
Maximum Wall Thickness
0.083 in
Plug Length
0.44 in
Minimum Wall Thickness
0.035 in
Details
Item
Round Furniture Glide
Color
Black
Shape
Round
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
CCF
Features
Not Subject to Rust or Corrosion, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Description
Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 0.75 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.