Zoro Homepage

Round Vinyl Caps, PK 10

  • Mfr # VC-875-16 PVCBLK100

  • Zoro # G911930585


product price: $10.29
/pk 10, $1.03/ea

Key Features

Material
Vinyl
Color
Black
Cap Top Style
Plain
End Design
Open
Features
Durable, Easy to use, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-875-16 PVCBLK100
Zoro #
G911930585
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.875 in

Details

Material
Vinyl
Item
Round Vinyl Caps
Color
Black
Cap Top Style
Plain
End Design
Open
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Hardness
Shore A: 60-70

Description

Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.