Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Vinyl Caps, PK 25

  • Mfr # VC-062-10

  • Zoro # G311930222


product price: $4.39
/pk 25, $0.18/ea

Key Features

Color
Black
Material
Vinyl
Use with Surface Type
Threaded
Cap Top Style
Plain
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC-062-10
Zoro #
G311930222
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.062 in

Details

Color
Black
Item
Round Vinyl Caps
Material
Vinyl
Use with Surface Type
Threaded
Cap Top Style
Plain
Maximum Intermittent Temperature
350 Degrees F
End Design
Open
Maximum Continuous Temperature
200 Degrees F
Features
Durable, Easy to use, Flexible
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Hardness
Shore A: 60-70

Description

Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.