Round Vinyl Caps, PK 25
Mfr # VC-140-8
Zoro # G711929994
product price: $5.69
/pk 25, $0.23/eaKey Features
Material
Vinyl
Color
Black
Cap Top Style
Plain
Features
Durable, Easy to use, Flexible
Use with Surface Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-140-8
Zoro #
G711929994
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.14 in
Details
Item
Round Vinyl Caps
Material
Vinyl
Color
Black
Cap Top Style
Plain
Features
Durable, Easy to use, Flexible
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
End Design
Open
Maximum Continuous Temperature
200 Degrees F
Lowest Continuous Temperature
-26 Degrees F
Hardness
Shore A: 60-70
Shape
Round
Description
Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.