Zoro Homepage

Round Vinyl Caps, PK 25

  • Mfr # VC-172-16

  • Zoro # G411930054


product price: $5.35
/pk 25, $0.21/ea

Key Features

Material
Vinyl
Color
Gray
End Design
Open
Cap Top Style
Plain
Use with Surface Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-172-16
Zoro #
G411930054
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.172 in

Details

Item
Round Vinyl Caps
Material
Vinyl
Color
Gray
End Design
Open
Cap Top Style
Plain
Use with Surface Type
Threaded
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Features
Durable, Easy to use, Flexible
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Hardness
Shore A: 60-70

Description

Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.