Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Vinyl Caps, PK 25

  • Mfr # VC-172-8 PVCBLK100

  • Zoro # G911930158


product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Vinyl
Color
Black
Cap Top Style
Plain
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-172-8 PVCBLK100
Zoro #
G911930158
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.172 in

Details

Item
Round Vinyl Caps
Material
Vinyl
Color
Black
Cap Top Style
Plain
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Use with Surface Type
Threaded
End Design
Open
Lowest Continuous Temperature
-26 Degrees F
Hardness
Shore A: 60-70
Shape
Round

Description

Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.