Round Vinyl Caps, PK 25
Mfr # VC-250-8 PVCBLK100
Zoro # G011930386
product price: $5.95
/pk 25, $0.24/eaKey Features
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Use with Surface Type
Threaded
Features
Durable, Easy to use, Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-250-8 PVCBLK100
Zoro #
G011930386
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.25 in
Details
Color
Black
Material
Vinyl
Item
Round Vinyl Caps
Maximum Continuous Temperature
200 Degrees F
Use with Surface Type
Threaded
Features
Durable, Easy to use, Flexible
Cap Top Style
Plain
End Design
Open
Maximum Intermittent Temperature
350 Degrees F
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Hardness
Shore A: 60-70
Description
Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.