Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Vinyl Caps, PK 25

  • Mfr # VC-460-8

  • Zoro # G211930711


product price: $10.65
/pk 25, $0.43/ea

Key Features

Material
Vinyl
Color
Black
Cap Top Style
Plain
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-460-8
Zoro #
G211930711
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.46 in

Details

Material
Vinyl
Item
Round Vinyl Caps
Color
Black
Cap Top Style
Plain
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
End Design
Open
Features
Durable, Easy to use, Flexible
Lowest Continuous Temperature
-26 Degrees F
Hardness
Shore A: 60-70
Shape
Round

Description

Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.