Round Vinyl Caps, PK 25
Mfr # VC-750-8 PVCBLK100
Zoro # G111930521
product price: $14.99
/pk 25, $0.60/eaKey Features
Material
Vinyl
Color
Black
Cap Top Style
Plain
End Design
Open
Features
Durable, Easy to use, Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-750-8 PVCBLK100
Zoro #
G111930521
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.75 in
Details
Item
Round Vinyl Caps
Material
Vinyl
Color
Black
Cap Top Style
Plain
End Design
Open
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Hardness
Shore A: 60-70
Description
Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.