Zoro Homepage

Round Vinyl Caps, PK 25

  • Mfr # VC-875-8

  • Zoro # G911930561


product price: $13.59
/pk 25, $0.54/ea

Key Features

Color
Black
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Use with Surface Type
Threaded
Maximum Continuous Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-875-8
Zoro #
G911930561
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.875 in

Details

Color
Black
Material
Vinyl
Item
Round Vinyl Caps
Maximum Intermittent Temperature
350 Degrees F
Use with Surface Type
Threaded
Maximum Continuous Temperature
200 Degrees F
Features
Durable, Easy to use, Flexible
End Design
Open
Cap Top Style
Plain
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Hardness
Shore A: 60-70

Description

Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.