Zoro Homepage

Safe Sleeve Hose Protection

  • Mfr # 106C25BK

  • Zoro # G015891195


product price: $11.29
/ea

Key Features

Material
Polyester
For Use On
Hydraulic Hose
Overall Length
25 ft
Color
Black
Sleeve Inside Diameter
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106C25BK
Zoro #
G015891195
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
25 ft
Sleeve Inside Diameter
45/64 in

Details

Item
Safe Sleeve
Material
Polyester
For Use On
Hydraulic Hose
Color
Black
Resistance Properties
Abrasion Resistant, Flame Resistant, UV Resistant
Product Type
Protective Hose Sleeve
For Maximum Hose Burst Pressure
5,800 psi
Standards
ISO 8030, MSHA Approved

Description

Safe Sleeve Hose Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.