Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Sleeve Hose Protection

  • Mfr # 226C25BK

  • Zoro # G415891290


product price: $17.99
/ea

Key Features

Material
Polyester
Sleeve Inside Diameter
1 49/64 in
Color
Black
For Maximum Hose Burst Pressure
5,800 psi
Standards
ISO 8030, MSHA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226C25BK
Zoro #
G415891290
UPC #
-
Country of Origin
South Africa

Dimensions

Sleeve Inside Diameter
1 49/64 in
Overall Length
25 ft

Details

Item
Safe Sleeve
Material
Polyester
Color
Black
For Maximum Hose Burst Pressure
5,800 psi
Standards
ISO 8030, MSHA Approved
Product Type
Protective Hose Sleeve
Resistance Properties
Abrasion Resistant, Flame Resistant, UV Resistant
For Use On
Hydraulic Hose

Description

Safe Sleeve Hose Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.