Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Sleeve Hose Protection

  • Mfr # 402C25BK

  • Zoro # G915891295


product price: $33.19
/ea

Key Features

Material
Polyester
Product Type
Protective Hose Sleeve
For Maximum Hose Burst Pressure
5,800 psi
For Use On
Hydraulic Hose
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402C25BK
Zoro #
G915891295
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
25 ft
Sleeve Inside Diameter
2 9/16 in

Details

Material
Polyester
Item
Safe Sleeve
Product Type
Protective Hose Sleeve
For Maximum Hose Burst Pressure
5,800 psi
For Use On
Hydraulic Hose
Color
Black
Resistance Properties
Abrasion Resistant, Flame Resistant, UV Resistant
Standards
ISO 8030, MSHA Approved

Description

Safe Sleeve Hose Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.