
Safe Sleeve Hose Protection
Mfr # 424C25BK
Zoro # G215891261
product price: $40.89
/eaKey Features
Material
Polyester
For Use On
Hydraulic Hose
Sleeve Inside Diameter
2 29/32 in
Standards
ISO 8030, MSHA Approved
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424C25BK
Zoro #
G215891261
UPC #
-
Country of Origin
South Africa
Dimensions
Sleeve Inside Diameter
2 29/32 in
Overall Length
25 ft
Details
Item
Safe Sleeve
Material
Polyester
For Use On
Hydraulic Hose
Standards
ISO 8030, MSHA Approved
Color
Black
Product Type
Protective Hose Sleeve
Resistance Properties
Abrasion Resistant, Flame Resistant, UV Resistant
For Maximum Hose Burst Pressure
5,800 psi
Description
Safe Sleeve Hose Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.