Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFE SPIRAL YELLOW, 40PK

  • Mfr # 125C40YE

  • Zoro # G910460519


product price: $362.99
/pk 40, $9.07/ea
Additional $2.75 delivery surcharge applies per item.
See details

Key Features

Corrugated Tubing Inside Dia.
4.44 in
Color
Yellow Vinyl
Material
Pe-Hd12 Mtegrity Hd-160
Wall Thickness
0.23 in
Outside Dia.
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125C40YE
Zoro #
G910460519
UPC #
-
Country of Origin
United States

Dimensions

Corrugated Tubing Inside Dia.
4.44 in
Wall Thickness
0.23 in
Outside Dia.
4.9 in

Details

Color
Yellow Vinyl
Material
Pe-Hd12 Mtegrity Hd-160
Corrugated Tubing Fitting Material
PE-HD12 MTegrity HD-160
Corrugated Tubing Fitting Color
Yellow

Description

The SPSS Series of Safeplast Safe-Spirals provide safe and economical protection for hydraulic and pneumatic hoses, helping reduce machine downtime and extending the usable life of connections. These protective spirals are made with high-grade HDPE and extruded using a specialized method that gives the final product enhanced strength and durability, in addition to the unique smooth-rounded edges which are non-abrasive and easy to work with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.