
SBR TUBE MASK, 1000PK
Mfr # RMCP-312-12
Zoro # G210463661
product price: $494.99
/pk 1000, $0.49/ea
Free Shipping & Returns
Key Features
Material
Mixed Rubber
Fits Pipe Size
5/16 in
Inside Dia.
0.525 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMCP-312-12
Zoro #
G210463661
UPC #
-
Country of Origin
China
Dimensions
Fits Pipe Size
5/16 in
Inside Dia.
0.525 in
Details
Material
Mixed Rubber
Color
Black
Description
The RMCP-SH Series provides the Heating, Ventilation and Air Conditioning HVAC industry with a Cap-Plug combination mask for use during coating and pressure testing of HVAC compressors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.