Zoro Homepage

SBR TUBE MASK, 1000PK

  • Mfr # RMCP-500-12

  • Zoro # G810463788


product price: $601.99
/pk 1000, $0.60/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1/2 in
Material
Mixed Rubber
Color
Black
Inside Dia.
0.678 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMCP-500-12
Zoro #
G810463788
UPC #
-
Country of Origin
China

Dimensions

Fits Pipe Size
1/2 in
Inside Dia.
0.678 in

Details

Material
Mixed Rubber
Color
Black

Description

The RMCP-SH Series provides the Heating, Ventilation and Air Conditioning HVAC industry with a Cap-Plug combination mask for use during coating and pressure testing of HVAC compressors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.