
SEALING PLUG YELLOW NYLON, 100PK
Mfr # MT-10
Zoro # G210464477
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
Key Features
Inside Length
0.28 in
Color
Yellow
Flange Dia.
0.56 in
Fits Pipe Size
M10 x 1
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-10
Zoro #
G210464477
UPC #
-
Country of Origin
Germany
Dimensions
Inside Length
0.28 in
Flange Dia.
0.56 in
Fits Pipe Size
M10 x 1
Details
Color
Yellow
Material
Nylon
Description
The MT Series is designed to protect metric fittings with five complete threads to provide a tight fit and secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.