Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEALING PLUG YELLOW NYLON, 110PK

  • Mfr # BT-1250

  • Zoro # G210465689


product price: $477.99
/pk 110, $4.35/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Yellow
Fits Pipe Size
G 1-1/4
Inside Length
0.59 in
Flange Dia.
1.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-1250
Zoro #
G210465689
UPC #
-
Country of Origin
Germany

Dimensions

Fits Pipe Size
G 1-1/4
Inside Length
0.59 in
Flange Dia.
1.98 in

Details

Material
Nylon
Color
Yellow

Description

BT Series sealing plugs are designed to protect British Standard Pipe fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.