
SEALING PLUG YELLOW NYLON, 1400PK
Mfr # BT-0250
Zoro # G910465767
product price: $2,196.99
/pk 1400, $1.57/ea
Free Shipping & Returns
Key Features
Flange Dia.
0.76 in
Inside Length
0.35 in
Material
Nylon
Fits Pipe Size
G 1/4
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-0250
Zoro #
G910465767
UPC #
-
Country of Origin
Germany
Dimensions
Flange Dia.
0.76 in
Inside Length
0.35 in
Fits Pipe Size
G 1/4
Details
Material
Nylon
Color
Yellow
Description
BT Series sealing plugs are designed to protect British Standard Pipe fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.