Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEALING PLUG YELLOW NYLON, 180PK

  • Mfr # BT-1000

  • Zoro # G710465639


product price: $611.99
/pk 180, $3.40/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
G 1
Color
Yellow
Material
Nylon
Inside Length
0.59 in
Flange Dia.
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-1000
Zoro #
G710465639
UPC #
-
Country of Origin
Germany

Dimensions

Fits Pipe Size
G 1
Inside Length
0.59 in
Flange Dia.
1.57 in

Details

Color
Yellow
Material
Nylon

Description

BT Series sealing plugs are designed to protect British Standard Pipe fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.