Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEALING PLUG YELLOW NYLON, 320PK

  • Mfr # BT-0750

  • Zoro # G710465592


product price: $846.99
/pk 320, $2.65/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
G 3/4
Color
Yellow
Flange Dia.
1.27 in
Material
Nylon
Inside Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-0750
Zoro #
G710465592
UPC #
-
Country of Origin
Germany

Dimensions

Fits Pipe Size
G 3/4
Flange Dia.
1.27 in
Inside Length
0.47 in

Details

Color
Yellow
Material
Nylon

Description

BT Series sealing plugs are designed to protect British Standard Pipe fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.