
SEALING PLUG YELLOW NYLON, 500PK
Mfr # BT-0500
Zoro # G510465662
product price: $807.99
/pk 500, $1.62/ea
Free Shipping & Returns
Key Features
Material
Nylon
Fits Pipe Size
G 1/2
Flange Dia.
1.07 in
Inside Length
0.47 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-0500
Zoro #
G510465662
UPC #
-
Country of Origin
Germany
Dimensions
Fits Pipe Size
G 1/2
Flange Dia.
1.07 in
Inside Length
0.47 in
Details
Material
Nylon
Color
Yellow
Description
BT Series sealing plugs are designed to protect British Standard Pipe fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.