Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHVA-076-6 SNAP HOOK - V, 500PK

  • Mfr # PR01375

  • Zoro # G010549916


product price: $65.95
/pk 500, $0.13/ea

Key Features

Material
Polyester Tape
Color
Red
Outside Dia.
1.375 in (34.93 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR01375
Zoro #
G010549916
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.375 in (34.93 mm)

Details

Material
Polyester Tape
Color
Red

Description

The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.