Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHVB-044-1.75 SNAP HOOK - V, 500PK

  • Mfr # PR01437

  • Zoro # G710550076


product price: $76.79
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester Tape
Outside Dia.
1.437 in (36.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR01437
Zoro #
G710550076
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.437 in (36.5 mm)

Details

Color
Red
Material
Polyester Tape

Description

The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.