Side Lift-Tab Tapered Plug, Red, LDPE 1000 PK
Mfr # L-10 99191114
Zoro # G2661457
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Series
L
Plug Diameter at Bottom
0.75 in
Tab Style
Side Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-10 99191114
Zoro #
G2661457
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
0.75 in
Maximum Hole Size
0.848 in
Minimum Hole Size
0.75 in
Plug Diameter at Top
1 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Series
L
Tab Style
Side Pull
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design
Includes Pull Tab
Yes
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.75 in, Maximum Hole Size 0.848 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.