Side Lift-Tab Tapered Plug, Red, LDPE 1000 PK
Mfr # L-11 99191115
Zoro # G2662717
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Side Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-11 99191115
Zoro #
G2662717
UPC #
-
Country of Origin
United States
Dimensions
Minimum Hole Size
0.802 in
Plug Diameter at Bottom
0.802 in
Plug Diameter at Top
1.06 in
Maximum Hole Size
0.911 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Side Pull
Includes Pull Tab
Yes
Features
Tapered Design
Series
L
Maximum Continuous Temperature
150 Degrees F
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.802 in, Maximum Hole Size 0.911 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.