Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # L-17 178101HB

  • Zoro # G2661752


product price: $99.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Hole Size
1.6 in
Minimum Hole Size
1.447 in
Plug Diameter at Top
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-17 178101HB
Zoro #
G2661752
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.6 in
Minimum Hole Size
1.447 in
Plug Diameter at Top
1.75 in
Plug Diameter at Bottom
1.447 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Tapered Design
Series
L
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.447 in, Maximum Hole Size 1.6 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.