Side Lift-Tab Tapered Plug, Red, LDPE 1000 PK
Mfr # L-210 180301HB
Zoro # G2659740
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Plug Diameter at Top
2.12 in
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-210 180301HB
Zoro #
G2659740
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
2.12 in
Minimum Hole Size
1.844 in
Maximum Hole Size
2 in
Plug Diameter at Bottom
1.844 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Series
L
Features
Tapered Design
Maximum Intermittent Temperature
175 Degrees F
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.844 in, Maximum Hole Size 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.