Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # L-5 99191103

  • Zoro # G2661612


product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
L
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-5 99191103
Zoro #
G2661612
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.547 in
Minimum Hole Size
0.471 in
Plug Diameter at Top
0.69 in
Plug Diameter at Bottom
0.471 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Series
L
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Features
Tapered Design
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.471 in, Maximum Hole Size 0.547 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.