Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Lift-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # L-9 99191112

  • Zoro # G2663581


product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Top
0.94 in
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-9 99191112
Zoro #
G2663581
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
0.94 in
Minimum Hole Size
0.69 in
Plug Diameter at Bottom
0.69 in
Maximum Hole Size
0.788 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Series
L
Features
Tapered Design
Maximum Continuous Temperature
150 Degrees F
Tab Style
Side Pull
Hardness
Shore D: 41-46, R10

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.69 in, Maximum Hole Size 0.788 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.