Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 150 PK

  • Mfr # L-ST-255 QST255Q3

  • Zoro # G2664001


product price: $56.75
/pk 150, $0.38/ea

Key Features

Color
Red
Material
LDPE
Plug Diameter at Top
1.84 in
Plug Diameter at Bottom
1.633 in
Maximum Hole Size
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ST-255 QST255Q3
Zoro #
G2664001
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.84 in
Plug Diameter at Bottom
1.633 in
Maximum Hole Size
1.75 in
Minimum Hole Size
1.633 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design
Includes Pull Tab
Yes
Tab Style
Side Pull
Series
L

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.633 in, Maximum Hole Size 1.75 in, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.