Side Lift-Tab Tapered Plug, Red, LDPE 200 PK
Mfr # L-16 99191125
Zoro # G2663846
product price: $58.59
/pk 200, $0.29/eaKey Features
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Plug Diameter at Bottom
1.312 in
Features
Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-16 99191125
Zoro #
G2663846
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
1.312 in
Minimum Hole Size
1.312 in
Maximum Hole Size
1.465 in
Plug Diameter at Top
1.62 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Features
Tapered Design
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Series
L
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.312 in, Maximum Hole Size 1.465 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.