Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # L-18 99191127

  • Zoro # G2663006


product price: $61.79
/pk 200, $0.31/ea

Key Features

Color
Red
Material
LDPE
Tab Style
Side Pull
Plug Diameter at Bottom
1.56 in
Minimum Hole Size
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-18 99191127
Zoro #
G2663006
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
1.56 in
Minimum Hole Size
1.56 in
Plug Diameter at Top
1.88 in
Maximum Hole Size
1.682 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Side Pull
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Features
Tapered Design
Series
L
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.56 in, Maximum Hole Size 1.682 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.