Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Lift-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # L-18X 99191128

  • Zoro # G2664659


product price: $69.79
/pk 200, $0.35/ea

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Plug Diameter at Top
1.94 in
Plug Diameter at Bottom
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-18X 99191128
Zoro #
G2664659
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.94 in
Plug Diameter at Bottom
1.63 in
Minimum Hole Size
1.63 in
Maximum Hole Size
1.75 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Series
L
Tab Style
Side Pull
Features
Tapered Design
Hardness
Shore D: 41-46, R10

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.63 in, Maximum Hole Size 1.75 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.