Side Lift-Tab Tapered Plug, Red, LDPE 200 PK
Mfr # L-19 99191129
Zoro # G2663338
product price: $81.79
/pk 200, $0.41/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Plug Diameter at Bottom
1.75 in
Features
Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-19 99191129
Zoro #
G2663338
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
1.75 in
Plug Diameter at Top
2 in
Maximum Hole Size
1.88 in
Minimum Hole Size
1.75 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Features
Tapered Design
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Side Pull
Series
L
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.75 in, Maximum Hole Size 1.88 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.