Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # L-20 99191130

  • Zoro # G2662236


product price: $79.25
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Plug Diameter at Top
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-20 99191130
Zoro #
G2662236
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
2.12 in
Maximum Hole Size
1.95 in
Minimum Hole Size
1.78 in
Plug Diameter at Bottom
1.78 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Side Pull
Series
L
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.78 in, Maximum Hole Size 1.95 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.