Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # L-210 99191131

  • Zoro # G2663679


product price: $95.99
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
L
Hardness
Shore D: 41-46, R10
Maximum Hole Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-210 99191131
Zoro #
G2663679
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
2 in
Plug Diameter at Bottom
1.844 in
Plug Diameter at Top
2.12 in
Minimum Hole Size
1.844 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Series
L
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Features
Tapered Design
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.844 in, Maximum Hole Size 2 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.