Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # L-ST-254 QST254Q2

  • Zoro # G2662489


product price: $59.69
/pk 200, $0.30/ea

Key Features

Color
Red
Material
LDPE
Maximum Hole Size
1.601 in
Features
Tapered Design
Plug Diameter at Top
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ST-254 QST254Q2
Zoro #
G2662489
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.601 in
Plug Diameter at Top
1.75 in
Minimum Hole Size
1.451 in
Plug Diameter at Bottom
1.451 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Features
Tapered Design
Series
L
Tab Style
Side Pull
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.451 in, Maximum Hole Size 1.601 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.