Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 2500 PK

  • Mfr # L-13X 176401HB

  • Zoro # G2661387


product price: $194.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Top
1.31 in
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-13X 176401HB
Zoro #
G2661387
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.31 in
Maximum Hole Size
1.145 in
Plug Diameter at Bottom
0.995 in
Minimum Hole Size
0.995 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design
Series
L
Tab Style
Side Pull
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.995 in, Maximum Hole Size 1.145 in, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.