Side Lift-Tab Tapered Plug, Red, LDPE 2500 PK
Mfr # L-14 176701HB
Zoro # G2663137
product price: $186.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Plug Diameter at Top
1.41 in
Tab Style
Side Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-14 176701HB
Zoro #
G2663137
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
1.41 in
Plug Diameter at Bottom
1.094 in
Maximum Hole Size
1.215 in
Minimum Hole Size
1.094 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Tab Style
Side Pull
Features
Tapered Design
Series
L
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.094 in, Maximum Hole Size 1.215 in, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.