Side Lift-Tab Tapered Plug, Red, LDPE 2500 PK
Mfr # L-14X 176901HB
Zoro # G2662321
product price: $195.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Tab Style
Side Pull
Plug Diameter at Bottom
1.175 in
Series
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-14X 176901HB
Zoro #
G2662321
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
1.175 in
Maximum Hole Size
1.284 in
Minimum Hole Size
1.175 in
Plug Diameter at Top
1.44 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Side Pull
Series
L
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Tapered Design
Hardness
Shore D: 41-46, R10
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.175 in, Maximum Hole Size 1.284 in, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.