Side Lift-Tab Tapered Plug, Red, LDPE 300 PK
Mfr # L-ST-250 QST250Q2
Zoro # G2663791
product price: $84.15
/pk 300, $0.28/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Plug Diameter at Bottom
1.179 in
Maximum Intermittent Temperature
175 Degrees F
Series
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-ST-250 QST250Q2
Zoro #
G2663791
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
1.179 in
Maximum Hole Size
1.286 in
Plug Diameter at Top
1.44 in
Minimum Hole Size
1.179 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
L
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.179 in, Maximum Hole Size 1.286 in, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.